Welcome to Würth Estonia For trade customers only

General purpose gloves Grey Back

General purpose gloves, Greyback
ASSEMBLY GLOVE GREY BACK 7

Art.-no. 0899402657

EAN 4053479965468

Individual price display after login
General purpose gloves Grey Back

Art.-no. 0899402657

Individual price display after login
Quantity
PU
x 12 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Well-fitting general purpose gloves with excellent sensitivity.
  • Soft and pleasant goatskin palm and fingertips, breathable cotton fabric back

  • Rubber bands at the wrists


Cat. 1

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

7

Material

Goatskin

Interior finish

Without lining

Standards

EN 420

Category

I

Colour

Grey, White

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information