Welcome to Würth Estonia For trade customers only

General detergent TP1000

Cleaning concentrate W-Cleanline TP1000
CLNCONCEN-UNI-TP1000-200LTR

Art.-no. 0893026972

EAN 4066443134456

Individual price display after login
General detergent TP1000

Art.-no. 0893026972

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Environment- and user-friendly odourless multi-purpose detergent concentrate for washing vehicles and other general cleaning
  • Biodegradable

  • Does not contain hydrocarbons

  • VOC free

  • Suitable for manual and pressure washing, car washes and automated washing lines

  • Does not generate a lot of foam

  • Gives a glossy appearance to cleaned surfaces

  • Seal pH approx. 12

Dosage:


Normal dirt 3–5%


Difficult dirt 5–10%



2K Super concentrate:


50 litres of concentrate

1000 litres of solution for use (5%)


500 litres of solution for use (10%)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaVehicles
General cleaning
InstructionsApply the solution to the surface to be cleaned and let it take effect for 1–3 minutes Rinse with plenty of water. Please note: Do not let it dry on the surface!

Contents

200 l

Product weight (per item)

212.000 kg

Chemical basis

Nonionic tenside

Container

Barrel

Colour

Yellowish

pH value

11.5-12.5

Density/conditions

1 kg/l / at 20°C

Shelf life from production

18 Month

AOX-free

Yes

Silicone-free

Yes

Phosphate-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information