Welcome to Würth Estonia For trade customers only

Gas nozzle Kemppi®

Gas nozzle Kemppi
GASNOZ-CYL-(PMT42-52W)-D25-L80

Art.-no. 0984960259

EAN 4053479984834

Individual price display after login
Gas nozzle Kemppi®

Art.-no. 0984960259

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

PMT 52 W Kemppi

Design

Cylindrical

Tip diameter

18 mm

Diameter

25 mm

Length

80 mm

Product weight (per item)

113.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information