Gas nozzle Kemppi®
GASNOZ-CYL-(PMT/MMT27,30,32)-D20-L76
Art.-no. 0984960278
EAN 4053479984988
Register now and access more than 125,000 products
Gas nozzles for Kemppi MIG/MAG welding torches, compatible with MMT/PMT/MT/FE torch series. You can choose the correct product based on the torch model.
Gas nozzles for Kemppi MIG/MAG welding torches.
Compatible with MMT/PMT/MT/FE torches, choose the correct product based on the torch model.
Datasheets(X)
Type description | PMT27,30,32 Kemppi |
Design | Cylindrical |
Tip diameter | 14 mm |
Diameter | 20 mm |
Length | 76 mm |
Product weight (per item) | 76.000 g |