Welcome to Würth Estonia For trade customers only

Gas nozzle Binzel

Gas nozzle Binzel
GASNOZ-MB24/MB240

Art.-no. 098494014
EAN 8028485019982

Prices for customers after login
Gas nozzle Binzel

Art.-no. 098494014

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

MB 24/ MB 240

Design

Cylindrical

Tip diameter

12.5 mm

Diameter

20 mm

Length

63.5 mm

Product weight (per item)

16.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information