Welcome to Würth Estonia For trade customers only

Gas cutting nozzle HA 411 X11

Cutting tip HA 411 X11
GUTTING NOZZLE X11 N.O 4 20-50 MM

Art.-no. 098491730

EAN 4053479974323

Individual price display after login
Gas cutting nozzle HA 411 X11

Art.-no. 098491730

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. material thickness

20-50 mm

Min. material thickness

20 mm

Max. material thickness

50 mm

Product weight (per item)

29.000 g

Oxygen pressure min./max.

3-3.5 bar

Material

Copper

Length

50 mm

Acetylene pressure min./max

0.1-0.8 bar

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information