Welcome to Würth Estonia For trade customers only

Galvanised washed DIN 125 HV225

WSH-DIN125-B-HV225-A2K-D15,0

Art.-no. 0407009914

EAN 4053479911168

Individual price display after login
Galvanised washed DIN 125 HV225

Art.-no. 0407009914

Individual price display after login
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M14

Form

B

Internal diameter (d1)

15 mm

Outer diameter (d2)

28 mm

Thickness (h1)

2.5 mm

Standards

DIN 125

Material

Steel

Vickers hardness, HV

225 HV

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information