Welcome to Würth Estonia For trade customers only

GTASS hose connector with male thread

DIN EN 14420-5, GTASS hose connector, male thread
HOSE COUPLING 1 1/2. BSP-M, EN 14420, SS

Art.-no. 5971270038

EAN 4056807022307

Individual price display after login
GTASS hose connector with male thread

Art.-no. 5971270038
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
GTASS and GTISS hose connectors, DIN EN 14420-5, smooth hose union for clamping


Material: AISI 316, PTFE gasket for GTISS coupling


Heat resistance: -40...+95°C


Operating pressure: 25 bar


Male and female thread according to ISO 228, G ("straight")