GEDORE Puller set, 11 pieces, in case
Universal external and internal extractor set
Max. 170 mm clamping width and max. 250 mm clamping depth
PULL-11PCS-3HOK-55026090
Art.-no. 1970940365
EAN 4036976104134
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Application
For internal and external extraction with a range of clamping depths.
Execution
- Forged traverses and pull-out hooks
- One 2- and one 3-arm traverse, 2 spindles and 3 narrow pull-out hooks in each of 3 lengths 100/200/250 mm. Clamping depths up to 250 mm. Maximum external clamping width 130 mm, internal 170 mm. Delivery in case with foam insert
Product information
Datasheets(X)