Welcome to Würth Estonia For trade customers only

Furniture screw, hex, AV4 MSG

Steel brass plated hexagon
CONFIRM.SCREW M7X70 SW4 BRASSED PLAT P

Art.-no. 027612770

EAN 4053479907208

Individual price display after login
Furniture screw, hex, AV4 MSG

Art.-no. 027612770

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For assembly of parts in furniture manufacturing and workshops

Brass coating, hexagon



Cover the base of the screw with a cap.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor furniture parts that have a pre-drilled hole, for assembly of the parts in furniture manufacturing and workshops
InstructionsBefore placing the screw, drill a pilot hole with a diameter based on the centre of the screw.

Nominal diameter (d)

7 mm

Shank diameter (ds)

7 mm

Length (l)

70 mm

Shaft length (l1)

10 mm

Head diameter (dh)

10 mm

Internal drive

HS4

Thread length (lg)

60 mm

Material

Hardened steel

Surface

Brass plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information