Fully threaded hexagonal bolt and fine thread DIN 961, blue passivated zinc plated 10.9 steel (A2K)
DIN 961 steel 10.9 zinc plated fine thread
SCR-DIN961-10.9-WS17-(A2K)-M10X1,0X40
Art.-no. 0991401045
EAN 4066443089336
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
The fine thread means
- Lower rise for increased self-locking power compared to a bolt with a standard thread
- Higher torque
- Larger bolt diameter for increased reliability
Notice
DIN 961 has been withdrawn and replaced by ISO 8676. There is some similarity (Nominal size extended | Widths across flats for M10, M12, M14 and M22 changed).
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (d1) | M10 x 1 |
Length (l1) | 40 mm |
Head height (k1) | 6.4 mm |
Standards | DIN 961 |
Material | Steel |
Property class | 10.9 |
Surface | Zinc plated |
Head type | Hexagon head |
Drive type | Outer hexagon |
External drive (s1) | WS17 |
Thread type | Metric thread |
Pitch | 1 mm |
Thread form | Fine pitch thread |
Thread design | Full thread |
Product class | A |
RoHS-compliant | Yes |
