Fuel hose RAPRO
Fuel hose Rapro
FUEL HOSE RAPRO 8.0X14
Art.-no.
5970223008
EAN 4053479992587
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Fuel hoses for cars, motorcycles etc.
Inner/outer tube: NBR/PVC-NBR
Reinforcement: Textile reinforcement
Operating temperature: -30...+100°C
Notes: SAE J30 R6, compliant with DIN 73379.
- Suitable for petrol and diesel
- Very flexible and easy to install
- Hoses on convenient reels
- Inner/outer tube: NBR/PVC-NBR
- Reinforcement: textile reinforcement
NoticeSAE J30 R7 compliant tube
Product information
Datasheets(X)
Application area
Operating temperature: -30 to +125°C
Internal diameter (ID) | 8.0 mm |
Outer diameter (AD) | 14 mm |
Colour | Black |
Max. operating pressure | 3.4 bar |
Min. temperature resistance | -30 °C |
Max. temperature resistance | 125 °C |
Length | 15 m |