Fuel hose RAPRO
Fuel hose Rapro
FUEL HOSE RAPRO 6.0X12
Art.-no.
5970223006
EAN 4053479992570
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Fuel hoses for cars, motorcycles etc.
Inner/outer tube: NBR/PVC-NBR
Reinforcement: Textile reinforcement
Operating temperature: -30...+100°C
Notes: SAE J30 R6, compliant with DIN 73379.
- Suitable for petrol and diesel
- Very flexible and easy to install
- Hoses on convenient reels
- Inner/outer tube: NBR/PVC-NBR
- Reinforcement: textile reinforcement
NoticeSAE J30 R7 compliant tube
Product information
Datasheets(X)
Application area
Operating temperature: -30 to +125°C
Internal diameter (ID) | 6.0 mm |
Outer diameter (AD) | 12 mm |
Colour | Black |
Max. operating pressure | 3.4 bar |
Min. temperature resistance | -30 °C |
Max. temperature resistance | 125 °C |
Length | 15 m |