Welcome to Würth Estonia For trade customers only

Fuel hose RAPRO

Fuel hose Rapro
FUEL HOSE RAPRO 10X16

Art.-no. 5970223010
EAN 4053479992594

Prices for customers after login
Fuel hose RAPRO

Art.-no. 5970223010

Prices for customers after login
Quantity
PU
x 10 m

Exclusively for trade customers

Register now and access more than 125,000 products

Fuel hoses for cars, motorcycles etc.


Inner/outer tube: NBR/PVC-NBR


Reinforcement: Textile reinforcement


Operating temperature: -30...+100°C


Notes: SAE J30 R6, compliant with DIN 73379.

  • Suitable for petrol and diesel

  • Very flexible and easy to install

  • Hoses on convenient reels

  • Inner/outer tube: NBR/PVC-NBR

  • Reinforcement: textile reinforcement
NoticeSAE J30 R7 compliant tube
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Operating temperature: -30 to +125°C

Internal diameter (ID)

10 mm

Outer diameter (AD)

16 mm

Colour

Black

Max. operating pressure

3.4 bar

Min. temperature resistance

-30 °C

Max. temperature resistance

125 °C

Length

15 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information