Fuel hose
FUEL HOSE RAPRO 3.2X8
Art.-no. 5970223003
EAN 4053479992549
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Fuel hose on plastic reel
Fuel hose for motor vehicles, suitable for diesel and 95/98 petrol.
- Interior: Black NBR, antistatic
- Reinforcement: Synthetic textile weave
- Outer tube: Black, smooth NBR/PVC
- Operating temperature: -30...+100°C
SAE J30 R7 compliant tube
Product information
Datasheets(X)
Application area
Operating temperature: -30...+125°C
Internal diameter (ID) | 3.2 mm |
Outer diameter (AD) | 8 mm |
Colour | Black |
Max. operating pressure | 3.4 bar |
Min. temperature resistance | -30 °C |
Max. temperature resistance | 125 °C |
Length | 25 m |