Framing nail 34° paper-coll., full head
STRNL-FULLHD-RESIN-PAPMG-(HDG)-2,8X63
Art.-no. 048222863
EAN 4058794212150
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For nailers that can be used in addition to or instead of a D-head nail with a full-head bevel nail.
Product information
Datasheets(X)
Nominal diameter (d1) | 2.8 mm |
Length (l1) | 63 mm |
Head diameter | 6.3 mm |
Material | Steel / steel |
Surface | Hot dip galvanized |
Number per pallet | 132000 PCS |
RoHS-compliant | Yes |