Frame bolt with flange partially threaded
Steel 8.8 zinc plated yellow
FLANGE BOLT 8.8 M14X1,5X47 YELLOW ZP
Art.-no. 0273091447
EAN 4053479907635
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Thread type x nominal diameter (d1) | MF14 |
Length (l1) | 47 mm |
Material | Steel |
Surface | Zinc plated |
Head type | Hexagon head with flange |
External drive (s1) | WS22 |
Thread type | Metric fine thread |
Pitch | 1.5 mm |