Welcome to Würth Estonia For trade customers only

Frame bolt with flange partially threaded

Steel 8.8 zinc plated yellow
FLANGE BOLT 8.8 M14X1,5X41 YELLOW ZP

Art.-no. 0273091441

EAN 4053479907611

Individual price display after login
Frame bolt with flange partially threaded

Art.-no. 0273091441

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

MF14

Length (l1)

41 mm

Material

Steel

Surface

Zinc plated

Head type

Hexagon head with flange

External drive (s1)

WS22

Thread type

Metric fine thread

Pitch

1.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information