Welcome to Würth Estonia For trade customers only

Frame anchor

FRAME PLUG 13-14 GREY RR21

Art.-no. 0598389001

EAN 4046777685954

Individual price display after login
Frame anchor

Art.-no. 0598389001

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Cover plug for door/window frames, for 13–14 mm installation holes

Cover cap for frame screw installation holes, for 13-14 mm holes



  • Plug for sealing frame screw holes

  • Hole size: 13–14 mm.

  • Grey, brown, white, black and dark grey.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter (d1)

13 mm

Outer diameter (d2)

19 mm

Height (M)

8 mm

Material

Plastic

Colour

Grey

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information