Food grade hose Tubclair
HOSE-FD-TUBCLAIR-PVC-12X16MM-L50M
Art.-no. 5970104012
EAN 4053479990057
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Clear, non-reinforced PVC hose for the transfer of liquids and gases.
Construction: Soft and clear PVC plastic, food grade, phthalate-free, FDA-approved
Operating temperature: -15...+60°C
Marking: Tubclair AL — production number
Notes: Food grade
Notice
Food grade.
Product information
Datasheets(X)
Internal diameter | 12 mm |
Wall thickness | 3 mm |
Material | PVC - Polyvinyl chloride |
Min./max. temperature resistance | -15 to 60 °C |
Colour | Transparent |