Folded paper towel, V-fold With surface embossing
Paper towel V-fold
FLDPAPTWL-YELLOW-21PACWITH135PCS
Art.-no.
9501017070
EAN 6414301087242
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Folded towel v-fold perfect for washrooms
- Can be used as a hand towel or as a cleaning cloth in place of kitchen roll
- A v-fold paper towel is particularly hygienic as the next towel is not touched during removal
- The towels are folded into each other and the next paper towel is dispensed as each one is removed
Product information
Datasheets(X)
Application area
Ideal for bathrooms, sanitary facilities, office buildings, restaurants and much more.
Colour | Yellow |
Material | Paper |
Number of plies | 2 PCS |
Width | 25.5 cm |
Length | 20.3 cm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!