Flügel wing-type self-drilling screw, countersunk head with a PH bit
SCR-DBIT-WNG-CS-CUTHD-H2-(A2C)-4,8X70
Art.-no. 021548 70
EAN 4066443082047
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Self-drilling screw saves time up to 50% when fixing wood objects onto metal surfaces.
Steel, yellow,
- Self-tapping thread
- Milled countersunk head for use with softwood and hardwood
- PH bit
- Improved attaching torque.
- Longer service life.
- Optimal centring.
Notice
- The recommended maximum wood thickness lH has been calculated by the maximum fixing thickness lU.
- The usability of Flügel screws must be properly tested for each installation. Use only stop collar and a PH bit for installation.
Product information
Datasheets(X)
Nominal diameter (d) | 4.8 mm |
Length (l) | 70 mm |
Head diameter (dk) | 9.3 mm |
Material | Steel |
Surface | Zinc plated |
Internal drive | H2 |