Welcome to Würth Estonia For trade customers only

Flexible hose

Hose for pneumatic grease gun
RUBBER PIPE 500 MM

Art.-no. 0986031

EAN 4053479967936

Individual price display after login
Flexible hose

Art.-no. 0986031

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For pneumatic grease gun
  • Reinforced rubber
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

500 mm

Connection thread

M10 x 1

Material

NBR (Nitrile Butadiene Rubber)

Colour

Black

Product weight (per item)

115.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information