Flexible WURFLEX tube transparent blue
Wurflex tube, flexible pneumatic tube
PNHOSE-WURFLEX-TRANSP-BLUE-10/7MM
Art.-no.
0699051070
EAN 4065746028264
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Very flexible and translucent
Flexible ether-based polyurethane tube:
Compatible with pin and nut plugs.
Translucent:
The light and flexible tube has high resistance to abrasion.
- Significantly more flexible than a standard pneumatic tube
- Hardness 45 Shore D
Compatible with pin and nut plugs.
Translucent:
- Improved visibility of liquid inside the tube
- Moisture in the air is easier to detect
The light and flexible tube has high resistance to abrasion.
NoticeSafety factor 3:1
Product information
Datasheets(X)
Application areaSuitable for many applications, from industrial use to OFF Road vehicles.
Suitable for installations where e.g. Purstar is too stiff.
Outer diameter of hose | 10 mm |
Inner hose diameter | 7 mm |
Operating pressure | 9 bar |
Length | 25 m |
Colour | Translucent, Blue |
Material | Polyurethane |
Max. temperature conditions | 60 °C |
Min. temperature conditions | -40 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!