Welcome to Würth Estonia For trade customers only

Fleece tape tesa 51608

Fleece tape tesa 51608
TESA HARNESHING TAPE 19MMX15M

Art.-no. 9500009856

EAN 4005800081187

Individual price display after login
Fleece tape tesa 51608

Art.-no. 9500009856

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Noise-absorbing and flexible tape with PET fleece

tesa® 51608 is a tape for bundling automotive wiring harnesses with PET fleece and rubber adhesive, and is optimized for manual use.



The wool tape has high grip and a short anchoring time before it reaches its final adhesive strength


The natural rubber adhesive ensures that the tape bonds to both polar and non-polar surfaces.


tesa® 51608 is the perfect tape for bundling electrical cables in the passenger compartment


It combines important properties such as noise reduction, class C-rated sound insulation, abrasion resistance and good bundling strength, while the cable attachment is flexible, making bundling easier


The tape is comfortable to use due to its flexibility and stable unwinding, while it is easy to tear by hand

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • tesa® 51608 is a tape for bundling wiring harnesses in cars

  • Used in the passenger compartment and provides flexibility and noise reduction

  • Has good adhesion to materials with high or low surface energy

  • Easy to use due to stable unrolling and easy to tear by hand

  • Ideal for noise reduction

  • The product resists mechanical wear and tear

  • The tape can be removed without leaving any adhesive residue

Width

19 mm

Thickness

280 µm

Min./max. temperature resistance

-40 to 105 °C

Length

15 m

Colour

Black

Elongation at break

20 %

Backing material

PET fleece

Adhesive base

Natural rubber

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information