Fleece jacket Performance
Performance fleece jacket
FLEECE JKT PERFORMANCE BLACK/RED S
Art.-no. M456240000
EAN 4251761433804
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Sporty and soft jacket in comfortable fleece fabric. 4-way stretch panels ensure good freedom of movement throughout the working day.
Sporty and soft jacket in comfortable fleece fabric
- 4-way stretch fleece fabric with brushed inner, ripstop fabric over the shoulders and at bottom of back
- Two side zip pockets
- Loxy® reflector details, YKK zips
- Inside cuff with thumb hole
- Narrow fit
34 % nylon, 60 % polyester, 6 % Spandex - 260 g/m². Contrast fabric: 89 % nylon, 11 % Spandex - 210 g/m².
Product information
Datasheets(X)
InstructionsNormal wash 40 °C
Do not bleach
Can be tumble dried
Cool iron
Do not dry clean
Do not bleach
Can be tumble dried
Cool iron
Do not dry clean
Colour | Black, Red |
Size | S |
Material | 60% polyester, 34% nylon, 6% elastane |
Fabric weight per m2 | 260 g |
Washable at | 40°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with low temperature. Max 110º C, Do not dry clean |