Welcome to Würth Estonia For trade customers only

Flat washers Standard range ISO 7089 polyamide 6.6 natural

ISO 7089 polyamide 6.6 natural
WSH-ISO7089-PA6.6-NATURE-8

Art.-no. 515002208

EAN 4046777599718

Prices for customers after login
Flat washers Standard range ISO 7089 polyamide 6.6 natural

Art.-no. 515002208

Prices for customers after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

NoticeReplaces DIN 125
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M8

Internal diameter (d1)

8.4 mm

Outer diameter (d2)

16 mm

Thickness (h1)

1.6 mm

Standards

ISO 7089

Material

PA 6.6 - Polyamide

Surface

Natural

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information