Flat washer without chamfer
ISO 7089 stainless steel, A4, 200 HV, bare
WSH-ISO7089-A4-200HV-20
Art.-no.
4644826020
EAN 4053478298420
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 7089 A4 stainless steel, 200 HV, plain
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M20 |
Internal diameter (d1) | 21 mm |
Outer diameter (d2) | 37 mm |
Thickness (h1) | 3 mm |
Standards | ISO 7089 |
Material | Stainless steel A4 |
Vickers hardness, HV | 200 HV |
Surface | Plain |
RoHS-compliant | Yes |