Flat head tapping screw, type C with hexalobular socket
ISO 14585 stainless steel A4 TX pan head C
SCR-PANHD-ISO14585-C-TX25-A4-5,5X50
Art.-no.
425055 50
EAN 4061975805539
Prices for customers after login

Exclusively for trade customers
Register now and access more than 125,000 products
ISO 14585, A4 stainless steel, shape C (with tip)
With hexalobular head
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 5.5 mm |
Length (l1) | 50 mm |
Head diameter (dk) | 11 mm |
Head height (k1) | 4 mm |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Form | C |
Internal drive | TX25 |
ISO | 14585 |
Head type | Flat head |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
Shape of tip | C |
Declaration of performance (EU-CPR) | No |
Standards | ISO 14585 |