Welcome to Würth Estonia For trade customers only

Flat head tapping screw, type C with hexalobular socket ISO 14585, A4 stainless steel, type C (with tip)

ISO 14585 stainless steel A4 TX pan head C
SCR-PANHD-ISO14585-C-TX30-A4-6,3X70

Art.-no. 425063 70
EAN 4066443091896

Prices for customers after login
Flat head tapping screw, type C with hexalobular socket ISO 14585, A4 stainless steel, type C (with tip)

Art.-no. 425063 70

Prices for customers after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With hexalobular head

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

6.3 mm

Length (l1)

70 mm

Head diameter (dk)

12 mm

Head height (k1)

4.6 mm

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Form

C

Internal drive

TX30

ISO

14585

Head type

Flat head

Thread type

Self-tapping screw thread

Thread design

Full thread

Shape of tip

C

Declaration of performance (EU-CPR)

No

Standards

ISO 14585

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information