Flat head tapping screw, type C with hexalobular socket ISO 14585, A4 stainless steel, type C (with tip)
ISO 14585 stainless steel A4 TX pan head C
SCR-PANHD-ISO14585-C-TX25-A4-5,5X60
Art.-no. 425055 60
EAN 4066781853262
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
With hexalobular head
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 5.5 mm |
Length (l1) | 60 mm |
Head diameter (dk) | 11 mm |
Head height (k1) | 4 mm |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Form | C |
Internal drive | TX25 |
ISO | 14585 |
Head type | Flat head |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
Shape of tip | C |
Declaration of performance (EU-CPR) | No |
Standards | ISO 14585 |
