Welcome to Würth Estonia For trade customers only

Flat head drilling screws with recessed head and self-tapping screw thread

ISO 15481 steel zinc plated pan head H
SCR-DBIT-PANHD-ISO15481-H3-(A2K)-5,5X38

Art.-no. 504925538

EAN 4046777804829

Individual price display after login
Flat head drilling screws with recessed head and self-tapping screw thread

Art.-no. 504925538

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Meets EN ISO 15481 (replaces DIN 7504M), PH drive, coating: blue galvanised (A2K)
  • Drilling, threading and screwing in one step

  • Considerably reduced time and effort


Drilling screw with pan head


Ideal for steel/steel connections (e.g. sheet metal profiles) up to 1.25 mm and steel/steel connections up to 2x1.25 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Nominal diameter (d1)

5.5 mm

Length (l1)

38 mm

Head diameter (dk)

11 mm

Head height (k1)

4 mm

Drill tip length (lp)

11 mm

Internal drive

H3

Head type

Pan head

Thread type

Self-tapping screw thread

Max. material thickness to be drilled through (metal)

5.25 mm

Max. material thickness

5.25 mm

Min./max. recommended installation speed (idling)

1000-1800 rpm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information