Welcome to Würth Estonia For trade customers only

First aid station Cederroth

First aid station Cederroth, large
1STAIDCAB-11PCS

Art.-no. 0899520070

EAN 4053479289700

Prices for customers after login
First aid station Cederroth

Art.-no. 0899520070

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The items in this modern first aid station are easy to see, thanks to a transparent cover, and the refill packages are immediately visible.


Dust and splash-proof design make it also suitable for demanding conditions.


The station is also fitted with a dispenser for Salvequick plasters.


The plasters are pulled down, which protects other plasters against contamination or moisture.


The holder in the station has sufficient space for accessories to meet the requirements for a work station.


Easy-to-understand instructions.



Contents:


2 pcs Cederroth 4-i-1 first aid bandage, large


3 pcs Cederroth 4-i-1 first aid bandage, small


1 pcs Cederroth Burn Gel burn injury plaster, 10 x 10 cm


1 pcs Cederroth Rinse spray, 150 ml


1 pcs Salvequick dispenser with plasters, including 40 fabric plasters and 45 plastic plasters


1 pcs Salvequick Wound Wipe, 20 pcs


1 pcs Cederroth infection control kit


1 pce first-aid guide


1 pce key for plaster and wound wipes dispenser


1 pce installation guide


Dimensions: W 29 x H 56 x D 12 cm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

11 PCS

Width

29 cm

Height

12 cm

Length

56 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information