Welcome to Würth Estonia For trade customers only

First aid sign, eye wash

Info sign, first aid, eye wash station
FIRST AID SIGN EYE...

Art.-no. 0899075630

EAN 4053479963587

Individual price display after login
First aid sign, eye wash

Art.-no. 0899075630

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Material: glow-in-the-dark PVC/zinc sulphide

  • Thickness 1.1 mm

  • The text on the sign will be visible for up to hours after the lights are switched off

  • Colour: yellow/green
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

200 mm

Width

200 mm

Thickness

1.1 mm

Material thickness

1.1 mm

Material

PVC - Polyvinyl chloride

Material of base plate

Polyvinyl chloride — PVC

Colour

Green, Yellow

Design

With pressure on one side

Product weight (per item)

73.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information