Welcome to Würth Estonia For trade customers only

Firestop collar Sealfire FX400 CE

SEALFIRE FX400 CE COLLAR 125MM

Art.-no. 0893304923

EAN 4053479961910

Individual price display after login
Firestop collar Sealfire FX400 CE

Art.-no. 0893304923

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Quick and easy to use fire seal for plastic pipes with 50–400 mm wall and floor penetration.
  • The collar can be used for solid and non-bearing walls.

  • Depending on the wall construction and pipe dimensions, the fire rating of the collar is EI120 to EI 240.

  • The minimum wall structure thickness is 100 mm and the minimum floor thickness is 150 mm.

  • Tested with pipe types: PE, ABS, SAN+PVC, PVC-U Plus Armaflex isolated copper pipes.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter

6.6 mm

Outer diameter

155 mm

Height

50 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information