Fire-retardant shirt, Hi-Vis
Flame retardant Hi-Vis work shirt, long sleeves.
WRKSHIRT-LONG-FP-YELLOWFLUORES-S
Art.-no. 5359180821
EAN 4056807360256
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Material 60% modacrylic/39% cotton/1% antistatic fibre, 200 g/m²
- Fire-retardant reflective strip with repeating pattern
- Breast pocket with concealable ID card pocket
- Reflectors on the front of the shoulder seam
EN ISO 20471:2013 class2
EN ISO 11612:2015 A1+A2, B1, C1
EN 1149-5:2008
IEC 61482-2:2018, class 1
Product information
Datasheets(X)
Size | S |
Colour | Yellow fluorescent |
Standards | ISO 11612, ISO 20471:2013, EN 1149-5, EN 61482-2 |
Washable at | 40°C |
Material | 60% modacrylic, 39% cotton, 1% antistatic fibre |
ISO | 11612, 20471:2013 |
EN standard | 1149-5, 61482-2 |