Welcome to Würth Estonia For trade customers only

Fire and acoustic protection acrylic

Fire and noise protection, acrylic
FPSEAL-ACRY-ASF-120-WHITE-600ML

Art.-no. 0893303008

EAN 4066443134722

Individual price display after login
Fire and acoustic protection acrylic

Art.-no. 0893303008

Individual price display after login
Quantity
PU
x 12 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Intumescent acrylic sealant for fire rated sealing of linear joints and penetrations.
  • Fire resistance up to EI 120

  • Excellent soundproofing in joints

  • Minimal levels of hazardous substances released

  • Halogen- and silicone-free

  • Can be painted

  • Good adhesion to many surfaces

  • Resistant to moisture and spray water

  • Odourless and UV-resistant
Notice

Usage for fire-rated partitions or joint seals must comply with ETA-21/0076, ETA-21/0077 and the assembly instructions.

ETA 21/0076 Sealing of linear joints


ETA-21/0077 Partitions

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area
  • For fire rated sealing of horizontal and vertical joints with minimal expansion load in massive walls, flexible partition walls and massive floors.

  • For fire rated sealing of metal and plastic pipes and electrical cables in massive walls and flexible partition walls.
Instructions

The application surface must be clean and free from dust and grease. Position the application gun. For precision work, use a spatula or knife. If backfill material is required, install this securely in the specified depth.

Colour

White

Building material class

F - Of high flammability

Min./max. processing temperature

5 to 40 °C

Shelf life from production

24 Month

Contents

600 ml

Chemical basis

Acrylate

Container

Tubular film cartridge

Conditions to maintain shelf life from production

at 5°C to 35°C

Density

1.65 g/cm³

Min. temperature resistance of the hardened material

-15 °C

Max. temperature resistance of the hardened material

75 °C

Min. skin-formation time

30 min

Shore A hardness

60

Product weight (per item)

1192.000 g

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Würth FP backfill material

BCKFLSEAL-MINFBR-25X48X600MM-15PCS

A high density alkaline earth silicate wool (AES) for fire protection sealing of linear joints as well as wall and floor service penetrations.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information