Welcome to Würth Estonia For trade customers only

Filter regulator + meter MX2 12 bar

Pressure controller, filter, indicator MX2 series Camozzi
PRESREGL-PN-MX2-FILT-MANOM-12BAR-1/2IN

Art.-no. 0699009209

EAN 8051707425605

Individual price display after login
Filter regulator + meter MX2 12 bar

Art.-no. 0699009209

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

MX2 set filter regulator in sizes 3/8” and 1/2”

The device can be used to adjust the outgoing pressure.


  • Integrated manometer (can be changed to traditional)

  • Modular, large combinable assortment

  • Input pressure range: 0 to 16 bar

  • Output pressure range 0.5 to 10 bar

  • Rated flow 6,500 l/min


The device can filter moisture and impurities from the compressed air line.


  • Semi-automatic / manual drainage

  • Replaceable filter

  • Standard filtering rate 25 μm
NoticeProduct 0699 009 210 as mail order
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Uses, for example: Industrial pneumatic lines, repair shop pneumatic lines, large compressors

Connection thread

IT G BSP 1/2 inch

Flow capacity

8000 l/min

Min./max. operating pressure

0.5-12 bar

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information