Fender step tread
Crash protection step tread direct
PLTFORMSTEP-RAM-PEU-BOXER-WO.TH
Art.-no. 0963180116
EAN 4053479580562
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Fender with step tread function
- Enables loading and unloading that is easy on joints and backs
- Non-slip step surface
- Can be used across the entire width of the vehicle
- Registration-free
- Maintenance-free
- Provides protection against damage to the rear of the vehicle through special leaf springs
- Step tread made of high-quality, galvanised, black powder-coated steel
- Load-bearing capacity 150 kg
- Dimensions of the step surface: 1600 x 250 mm
- Supplied with installation material and ABE (Allgemeine Betriebserlaubnis — general operating license) from the Kraftfahrtbundesamt (German Federal Motor Transport Authority)
Product information
Datasheets(X)
Type description | RTRIPB01 |
Suitable for vehicle manufacturer | Peugeot |
Suitable for vehicle type | Boxer L1, L2, L3, L4 |
Design | Without coupling device |
Year of construction | From 2007 |
Product weight (per item) | 30.000 kg |