Welcome to Würth Estonia For trade customers only

Fender step tread

PLTFORMSTEP-RAM-FORD-TRANSIT-HK-WO.TH

Art.-no. 0963180113

EAN 4053479580531

Individual price display after login
Fender step tread

Art.-no. 0963180113

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Fender with step tread function
  • Enables loading and unloading that is easy on joints and backs

  • Non-slip step surface

  • Can be used across the entire width of the vehicle

  • Registration-free

  • Maintenance-free

  • Provides protection against damage to the rear of the vehicle through special leaf springs

  • Step tread made of high-quality, galvanised, black powder-coated steel

  • Load-bearing capacity 150 kg

  • Dimensions of the step surface: 1600 x 250 mm

  • Supplied with installation material and ABE (Allgemeine Betriebserlaubnis — general operating license) from the Kraftfahrtbundesamt (German Federal Motor Transport Authority)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

RTRIFO01

Suitable for vehicle manufacturer

Ford

Suitable for vehicle type

Transit rear-wheel drive L1, L2, L3, L4

Design

Without coupling device

Year of construction

From 2002

Product weight (per item)

33.200 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information