Welcome to Würth Estonia For trade customers only

Female water connector, fixed hose tail Nito

WATER-COUPLING DN15 TF 13 MM

Art.-no. 0886002932

EAN 4053479959320

Individual price display after login
Female water connector, fixed hose tail Nito

Art.-no. 0886002932

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Chrome-plated steel. Easy to connect and durable. The connector prevents the hose from twisting.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. temperature resistance

80 °C

Min. temperature resistance

-30 °C

Max. operating pressure

25 bar

Material

Brass CW614N

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information