Welcome to Würth Estonia For trade customers only

Fastening clip R-35

Fastening clip, R-35
HOLD-ST-R-35-35MM

Art.-no. 0962832405

EAN 4053479979311

Individual price display after login
Fastening clip R-35

Art.-no. 0962832405

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Holder for a pegboard

  • Max load 5 kg
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

35 mm

Depth

17 mm

Height

40 mm

Base plate width

20 mm

Base plate height

40 mm

Length

35 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information