Fastener
Instep lock steel zinc plated with sealing hole
CLAMP BAR ZN 70X18 MM
Art.-no. 0689400507
EAN 4053479941554
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
With sealing option
- E.g. for customs clearance
- Offset locking hook
- Over-edge mounting option
Notice
For mounting on wooden surfaces, up to A = 70 mm, e.g. ASSY countersunk screws with 3 mm diameter and from A = 87 mm ASSY countersunk screws with 4 mm diameter, can be used.
Dimensions subject to change. Subject to technical changes.
Product information
Datasheets(X)
Application area
Can be used on steel, aluminium and wood surfaces
![]() | |
Material | Steel |
Surface | Zinc plated |
Length (A) | 70 mm |
Width (B) | 31 mm |
Hook diameter (C) | 4.0 mm |
