Welcome to Würth Estonia For trade customers only

Fabric adhesive tape tesa 51025 PV10

Fabric adhesive tape tesa 51025 PV10
TESA HARNESHING TAPE 19MMX25M

Art.-no. 9500010292

EAN 4042448890252

Individual price display after login
Fabric adhesive tape tesa 51025 PV10

Art.-no. 9500010292

Individual price display after login
Quantity
PU
x 8 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Backing material

PET fleece

Length

25 m

Width

19 mm

Thickness

150 µm

Colour

Black

Max. temperature resistance

125 °C

Min./max. temperature resistance

-40 to 125 °C

Elongation at break

25 %

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information