Welcome to Würth Estonia For trade customers only

FLAP DISC FOR STEEL AND STAINLESS STEEL

Lamella flap disc f. steel/stainless steel ECONOMY
FLPDISC-ECN-NC-DOMED-BR22,23-G40-D125

Art.-no. 0579780324

EAN 4099618275951

Individual price display after login
FLAP DISC FOR STEEL AND STAINLESS STEEL

Art.-no. 0579780324

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The robust flap disc with high performance values.
Optimum grinding capacity with long service life.

High break resistance.

Meets the maximum safety requirements in accordance with the EN 13743 European standard.

Calcined alumina abrasive cloth.

Glass fabric backing disc.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaUsed to grind edges and surfaces, dressing and smoothing, deburring and for weld seam processing.

Diameter (Ø)

125 mm

Bore hole

22.23

Grid size

40

Design

Domed

Material of carrier disc

Glass fabric

Max. rotation speed

12250 rpm

Material of abrasive medium

Aluminium oxide (normal corundum)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information