Welcome to Würth Estonia For trade customers only

Extension cable reel for indoor use

Cable reel with carry handle
CBLREEL-PLA-INDOOR-(H05VV-F3G1,5)-15M

Art.-no. 0774101

EAN 4050641272515

Individual price display after login
Extension cable reel for indoor use

Art.-no. 0774101

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

A durable coil that keeps the cable clean and organized. The straight safety plug is easy to use and the reel handle makes it quick to rotate the cable inside the housing.
NoticeOnly for indoor use.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Cable type

H05VV-F3G1.5 mm²

Cable length

15 m

Design

4 grounding-contact sockets

Nominal current

16 A

Nominal voltage

240 V/AC

IP protection class

IP 20

Length x width x height

230 x 80 x 280 mm

Overheating protection

Thermal circuit-breaker

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information