Extension cable 16 A
EXTLD-(H07RN-F3G2,5)-16A-230V-20M
Art.-no. 9501000042
EAN 4056807748276
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Can withstand stronger starting currents and power surges.
- With reinforced coupling
- Approved for outdoor use
- Suitable for heat blowers, high-pressure cleaners, compressors etc.
Product information
Datasheets(X)
Application area
Suitable for fan heaters, high-pressure cleaners, compressors etc.
Cable type | H07RN-F3x2.5 mm² |
Cable length | 20 m |
Nominal current | 16 A |
Nominal voltage | 230 V |
IP protection class | IP 44 |
Cable connection | Safety plug |
Cable outlet | Safety plug connector with cover |