Extension cable 16 A
EXTLD-(H07RN-F3G1,5)-16A-230V-1,5M
Art.-no. 9501000025
EAN 4056807748108
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Residual current device, 16 A/30 mA
- Reinforced plug and coupling
- Self-closing lid
- Approved for outdoor use
- Is not affected by temperature rise in continuous operation
- The earth fault switch has a fault indicator light
Notice
Approved for outdoor use
Product information
Datasheets(X)
Cable type | H07RN-F3G1.5 mm² |
Cable length | 1.5 m |
Nominal current | 16 A |
Nominal voltage | 230 V/AC |
IP protection class | IP 44 |
Cable connection | Safety plug 16 A, 250 V |
Cable outlet | Safety plug connector with cover |