Euro screw, pan head, type B
Steel pan head type B
EUROSCREW 6,3X13 PAN HEAD ZP
Art.-no. 027663 13
EAN 4053479768205
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For the connection of concealed hinges, conventional hinges, extensions and fittings in furniture construction
Product information
Datasheets(X)
Instructions
Pre-drill with 5.0 mm diameter hole
![]() | |
Nominal diameter (d) | 6.3 mm |
Length (l) | 13 mm |
Head type | Pan head |
Head diameter (dh) | 9 mm |
Head height (k) | 4 mm |
Internal drive | Z2 |
Thread length (lg) | 13 µm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
