Ethanol-based hand sanitizer
Hand sanitiser ethanol-based
HAND DISINFECTANT 5L
Art.-no.
9500009684
EAN 4066443114199
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Ethanol-based disinfectant for hands
A plant oil ester based lubrication fluid that can be mixed with water for turning, drilling, milling, and sawing.
Lubricates and cools efficiently. Biostable and biologically decomposable. Does not contain biocides.
- Effectively eliminates bacteria and viruses
- The skin protecting ingredients calm the skin and help it to keep its natural moisture balance
- Alcohol content 73.5%
NoticeMake sure the machining lubrication system is cleaned before filling it.
Product information
Datasheets(X)
Application areaMachining centres and machining lubrication systems. Best suited for steel and cast iron, can also be used for non-ferrous and light metals.
InstructionsDilution: Concentration for use 8%, refractometer factor 1.41.